12X34HTJ - 12 X 3/4 HWH Self Drill Type 3 Zinc

Peco Fasteners

  • $0.09 (Each)
  • $0.09 (Each)

  • $8.86 (Per 100)

  • $212.64 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X34HTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X34HTJ
Description
12 X 3/4 HWH Self Drill Type 3 Zinc
#12 (5/16 Hex) X 3/4 Hex Washer Head Unslot Type 3 Self Drill Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591962002 / 00705591962002
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.09 (Each)
Carton
$8.86 (Per 100)
Standard Packaging
$212.64 (Per 2,400)
Resources
Images
 
 
12X34HTJ - Small Image
 
12X34HTJ - Large Image
Other Links
 
 
12X34HTJ - Other
Attachments
 
 
12X34HTJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Descriptions
extra long description
PECO 12X34HTJ 12X3/4 HWH SELF DRILL
Description
12 X 3/4 HWH SELF DRILL TYPE 3 ZINC
Product Type
12X3/4 HWH Self Drill Type 3 Zinc 96200
Long Description
#12 (5/16 HEX) X 3/4 HEX WASHER HEAD UNSLOT TYPE 3 SELF DRILL SCREW ZINC PLATED
Additional Information
Thread Type
3
Manufacturer Information
Manufacturers Part Number
12X34HTJ
Brand
Peco Fasteners
GTIN
00705591962002
UPC
705591962002
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Packaging
Weight per each
0.81
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat