1420HNSB - 1/4-20 Hex Nut Silicon Bronze

Peco Fasteners

  • $0.40 (Each)
  • $0.40 (Each)

  • $39.58 (Per 100)

  • $949.92 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1420HNSB
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1420HNSB
Description
1/4-20 Hex Nut Silicon Bronze
1/4-20 Hex Nut Silicon Bronze
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591700369 / 00705591700369
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.40 (Each)
Carton
$39.58 (Per 100)
Standard Packaging
$949.92 (Per 2,400)
Resources
Images
 
 
1420HNSB - Small Image
 
1420HNSB - Large Image
Other Links
 
 
1420HNSB - Other
Attachments
 
 
1420HNSB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Silicon Bronze
Dimensions and Weight
Size
1/4
Descriptions
Product Type
1/4-20 Hex Nut Silicon Bronze 70036
extra long description
PECO 1420HNSB 1/4-20 HEX NUT SILICO
Description
1/4-20 HEX NUT SILICON BRONZE
Long Description
1/4-20 HEX NUT SILICON BRONZE
Additional Information
Thread Size
20
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
1420HNSB
GTIN
00705591700369
UPC
705591700369
Taxonomies, Classifications, and Categories
Type
Nut
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.74
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat