1420HNSS - 1/4-20 Hex Nut 304 SS Steel

Peco Fasteners

  • $19.84 (Per 100)
  • $0.20 (Each)

  • $19.84 (Per 100)

  • $476.16 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1420HNSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1420HNSS
Description
1/4-20 Hex Nut 304 SS Steel
Hex Nut, Stainless Steel, 1/4 In - 20 Thread Size, 1/4 In Diameter, 18-8 Material Grade, 7/32 In Thickness, 0.65 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591700109 / 00705591700109
Weight per unit
0.0065 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.20 (Each)
Carton
$19.84 (Per 100)
Standard Packaging
$476.16 (Per 2,400)
Resources
Images
 
 
1420HNSS - Large Image
 
1420HNSS - Large Image
 
1420HNSS - Small Image
Other Links
 
 
1420HNSS - Other
Attachments
 
 
1420HNSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Stainless
Dimensions and Weight
Diameter
1/4 in
Thickness
7/32 in
Size
1/4
Descriptions
Product Type
Hex Nut
Long Description
Hex Nut, Stainless Steel, 1/4 in - 20 Thread Size, 1/4 in Diameter, 18-8 Material Grade, 7/32 in Thickness, 0.65 lb
Short Description
Hex Nut, Stainless Steel, 1/4 in - 20, 1/4 in
extra long description
PECO 1420HNSS 1/4-20 HX NUT 18-8 ST
Description
1/4-20 HEX NUT 304 SS STEEL
Additional Information
Head Style
Hex
Thread Size
1/4 in - 20
Material Grade
18-8
Drive Type
Hex
package quantity
12 PK/CT;100 PK
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
1420HNSS
GTIN
00705591700109
UPC
705591700109
Taxonomies, Classifications, and Categories
Type
Nut
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
0.65 lb
Weight per each
0.0065
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat