14FHNUSSZJ - 1/4-20 Finished Hex Nut Uss Zinc

Peco Fasteners

  • $6.49 (Per 100)
  • $0.06 (Each)

  • $6.49 (Per 100)

  • $155.76 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14FHNUSSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14FHNUSSZJ
Description
1/4-20 Finished Hex Nut Uss Zinc
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 In - 20 Thread Size, Unc;Uss Thread Type, 1/4 In Diameter, 7/32 In Thickness, 0.71 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591962262 / 00705591962262
Weight per unit
0.0071 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.06 (Each)
Carton
$6.49 (Per 100)
Standard Packaging
$155.76 (Per 2,400)
Resources
Other Links
 
 
14FHNUSSZJ - Other
Images
 
 
14FHNUSSZJ - Large Image
 
14FHNUSSZJ - Small Image
Attachments
 
 
14FHNUSSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Thickness
7/32 in
Size
1/4
Descriptions
Product Type
Hex Nut
Long Description
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 in - 20 Thread Size, UNC;USS Thread Type, 1/4 in Diameter, 7/32 in Thickness, 0.71 lb
Short Description
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 in - 20, 1/4 in
Description
1/4-20 FINISHED HEX NUT USS ZINC
extra long description
PECO 14FHNUSSZJ 1/4-20 FINISHED HEX
Additional Information
package quantity
100 CT
Head Style
Hex
Thread Size
1/4 in - 20
Thread Type
UNC;USS
Drive Type
Hex
Manufacturer Information
Manufacturers Part Number
14FHNUSSZJ
Brand
Peco Fasteners, Inc.
GTIN
00705591962262
UPC
705591962262
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nut
Availability
minimum qty
100
Packaging
Weight
0.71 lb
Weight per each
0.0071
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat