14FWSS - 1/4 (5/8 Od) Flat Washer 18-8 SS

Peco Fasteners

  • $16.55 (Per 100)
  • $0.17 (Each)

  • $16.55 (Per 100)

  • $397.20 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14FWSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14FWSS
Description
1/4 (5/8 Od) Flat Washer 18-8 SS
Flat Washer, Stainless Steel, 1/4 In (Id);5/8 In (Od) Diameter, 18-8 Material Grade, 0.047 In Thickness, 1/4 In Inside, 5/8 In Outside Diameter, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
705591710481 / 00705591710481
Weight per unit
0.0067 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$16.55 (Per 100)
Standard Packaging
$397.20 (Per 2,400)
Resources
Images
 
 
14FWSS - Small Image
 
14FWSS - Large Image
 
14FWSS - Large Image
Other Links
 
 
14FWSS - Other
Attachments
 
 
14FWSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Diameter
1/4 in (ID);5/8 in (OD)
Thickness
0.047 in
Descriptions
Short Description
Flat Washer, Stainless Steel, 1/4 in (ID);5/8 in (OD)
Product Type
Flat Washer
Long Description
Flat Washer, Stainless Steel, 1/4 in (ID);5/8 in (OD) Diameter, 18-8 Material Grade, 0.047 in Thickness, 1/4 in Inside, 5/8 in Outside Diameter, 0.67 lb
extra long description
PECO 14FWSS 1/4(5/8OD) FLAT WASHR 1
Description
1/4 (5/8 OD) FLAT WASHER 18-8 SS
Additional Information
Head Style
Flat
Material Grade
18-8
outside diameter
5/8 in
Inside Diameter
1/4 in
package quantity
12 PK/CT;100 PK
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14FWSS
GTIN
00705591710481
UPC
705591710481
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
100
Packaging
Weight
0.67 lb
Weight per each
0.0067
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat