14X10TRZ - 1/4-20 X 10 Threaded Rod Zinc Plated

Peco Fasteners

  • $1.17 (Each)
  • $1.17 (Each)

  • $585.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X10TRZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X10TRZ
Description
1/4-20 X 10 Threaded Rod Zinc Plated
1/4-20 X 10 Foot Threaded Rod Zinc Plated - Sold Per Foot
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591950344 / 00705591950344
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.17 (Each)
Standard Packaging
$585.00 (Per 500)
Resources
Images
 
 
14X10TRZ - Large Image
 
14X10TRZ - Small Image
Attachments
 
 
14X10TRZ - Specification Sheet
Other Links
 
 
14X10TRZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
1/4
Length
10
Descriptions
Product Type
1/4-20X10 Threaded Rod Zinc Plated 95034
Description
1/4-20 X 10 THREADED ROD ZINC PLATED
extra long description
PECO 14X10TRZ 1/4-20X10 THREADED RO
Long Description
1/4-20 X 10 FOOT THREADED ROD ZINC PLATED - SOLD PER FOOT
Additional Information
gauge
20
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X10TRZ
GTIN
00705591950344
UPC
705591950344
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROD
Packaging
Weight per each
0.12
Carton
1
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat