14X112HBSS - 1/4-20 X 1-1/2 Hex Cap Screw 304SS

Peco Fasteners

  • $22.40 (Per 50)
  • $0.45 (Each)

  • $22.40 (Per 50)

  • $44.80 (Per 100)

  • $537.60 (Per 1,200)

In-Stock: 200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X112HBSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X112HBSS
Description
1/4-20 X 1-1/2 Hex Cap Screw 304SS
Peco Fasteners 1/4-20 X 1-1/2 Hex Cap Screw 304 Stainless Steel (3/4" Of Thread)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740105 / 00705591740105
Weight per unit
0.0244 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.45 (Each)
Carton
$22.40 (Per 50)
Standard Packaging
$537.60 (Per 1,200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
200
Resources
Images
 
 
14X112HBSS - Small Image
 
14X112HBSS - Large Image
Attachments
 
 
14X112HBSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
18-8 Stainless
Dimensions and Weight
Length
1-1/2
Diameter
1/4
Descriptions
Product Type
1/4-20X1-1/2 Hexbolt 18-8 STNLS 74010
extra long description
PECO 14X112HBSS 1/4-20X1-1/2 HEXBOL
Long Description
PECO FASTENERS 1/4-20 X 1-1/2 HEX CAP SCREW 304 STAINLESS STEEL (3/4" OF THREAD)
Description
1/4-20 X 1-1/2 HEX CAP SCREW 304SS
Additional Information
Thread Type
20
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X112HBSS
GTIN
00705591740105
UPC
705591740105
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
50
Packaging
Weight per each
0.0244
Carton
50
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
50 View Store

A-L

Location Stock Available
Clovis
50 View Store

M-Z

Location Stock Available
Marietta
50 View Store
Newnan
50 View Store

* All prices subject to change.

Begin Live Chat