14X112RHCMSZJ - 1/4-20 X 1-1/2 Round Head M/S Zinc - Combo

Peco Fasteners

  • $29.10 (Per 100)
  • $0.29 (Each)

  • $29.10 (Per 100)

  • $349.20 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X112RHCMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X112RHCMSZJ
Description
1/4-20 X 1-1/2 Round Head M/S Zinc - Combo
1/4-20 X 1-1/2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961449 / 00705591961449
Weight per unit
0.0199 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.29 (Each)
Carton
$29.10 (Per 100)
Standard Packaging
$349.20 (Per 1,200)
Resources
Images
 
 
14X112RHCMSZJ - Small Image
 
14X112RHCMSZJ - Large Image
Other Links
 
 
14X112RHCMSZJ - Other
Attachments
 
 
14X112RHCMSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1-1/2
Size
1/4
Descriptions
Product Type
1/4-20X1-1/2 RND-HD M/S Zinc-Cmbo 96144
Description
1/4-20 X 1-1/2 ROUND HEAD M/S ZINC - COMBO
Long Description
1/4-20 X 1-1/2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
extra long description
PECO 14X112RHCMSZJ 1/4-20X1-1/2 RND
Additional Information
Thread Size
20
Drive Type
Combo
Head Type
Round
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14X112RHCMSZJ
GTIN
00705591961449
UPC
705591961449
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight per each
0.0199
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat