14X114HBSB - 1/4-20 X 1-1/4 Hex Bolt Silicon Bronze

Peco Fasteners

  • $1.27 (Each)
  • $1.27 (Each)

  • $63.74 (Per 50)

  • $127.48 (Per 100)

  • $1,529.76 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X114HBSB
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X114HBSB
Description
1/4-20 X 1-1/4 Hex Bolt Silicon Bronze
1/4-20 X 1-1/4 Hex Bolt Silicon Bronze
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591750081 / 00705591750081
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$63.74 (Per 50)
Standard Packaging
$1,529.76 (Per 1,200)
Resources
Images
 
 
14X114HBSB - Large Image
 
14X114HBSB - Small Image
Attachments
 
 
14X114HBSB - Specification Sheet
Other Links
 
 
14X114HBSB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze
Descriptions
Product Type
1/4-20X1-1/4 Hexblt Silicon Bronze 75008
extra long description
PECO 14X114HBSB 1/4-20x1-1/4 HEXBLT
Description
1/4-20 X 1-1/4 HEX BOLT SILICON BRONZE
Long Description
1/4-20 X 1-1/4 HEX BOLT SILICON BRONZE
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X114HBSB
GTIN
00705591750081
UPC
705591750081
Taxonomies, Classifications, and Categories
Type
Hex Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0
Carton
50
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat