14X114HBSS - 1/4-20 X 1-1/4 Hex Bolt 304 SS

Peco Fasteners

  • $22.10 (Per 50)
  • $0.44 (Each)

  • $22.10 (Per 50)

  • $44.20 (Per 100)

  • $530.40 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X114HBSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X114HBSS
Description
1/4-20 X 1-1/4 Hex Bolt 304 SS
1/4-20 X 1-1/4 Hex Cap Screw 304 Stainless Steel (3/4" Of Thread)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740082 / 00705591740082
Weight per unit
0.0208 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.44 (Each)
Carton
$22.10 (Per 50)
Standard Packaging
$530.40 (Per 1,200)
Resources
Images
 
 
14X114HBSS - Small Image
 
14X114HBSS - Large Image
Other Links
 
 
14X114HBSS - Other
Attachments
 
 
14X114HBSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
18-8 Stainless
Dimensions and Weight
Length
1-1/4
Diameter
1/4
Descriptions
Long Description
1/4-20 X 1-1/4 HEX CAP SCREW 304 STAINLESS STEEL (3/4" OF THREAD)
Product Type
1/4-20X1-1/4 Hexbolt 18-8 STNLS 74008
extra long description
PECO 14X114HBSS 1/4-20X1-1/4 HEXBOL
Description
1/4-20 X 1-1/4 HEX BOLT 304 SS
Additional Information
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X114HBSS
GTIN
00705591740082
UPC
705591740082
Taxonomies, Classifications, and Categories
Type
Hex Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
50
Packaging
Weight per each
0.0208
Carton
50
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat