14X12RHCMSZJ - 1/4-20 X 1/2 RH SL/PH Combo Machine Screw Zinc

Peco Fasteners

  • $14.95 (Per 100)
  • $0.15 (Each)

  • $14.95 (Per 100)

  • $358.80 (Per 2,400)

In-Stock: 43,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X12RHCMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X12RHCMSZJ
Description
1/4-20 X 1/2 RH SL/PH Combo Machine Screw Zinc
Round Head Machine Screw, Steel, Round Head, 1/2 In Length, Zinc Plated, 1/4 In - 20 Thread Size, Unc Thread Type, 1/4 In Diameter, Slotted Drive, 0.97 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961364 / 00705591961364
Weight per unit
0.0097 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$14.95 (Per 100)
Standard Packaging
$358.80 (Per 2,400)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
43,000
Resources
Images
 
 
14X12RHCMSZJ - Small Image
 
14X12RHCMSZJ - Large Image
Attachments
 
 
14X12RHCMSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Length
1/2 in
Size
1/4
Descriptions
Product Type
Round Head Machine Screw
Long Description
Round Head Machine Screw, Steel, Round Head, 1/2 in Length, Zinc Plated, 1/4 in - 20 Thread Size, UNC Thread Type, 1/4 in Diameter, Slotted Drive, 0.97 lb
Short Description
Round Head Machine Screw, Steel, Zinc Plated, 1/2 in, 1/4 in - 20, 1/4 in
extra long description
PECO 14X12RHCMSZJ 1/4-20X1/2 ROUNDH
Description
1/4-20 X 1/2 RH SL/PH COMBO MACHINE SCREW ZINC
Additional Information
Head Style
Round
Thread Size
1/4 in - 20
package quantity
6 PK/CT;100 PK
Drive Type
Slotted
Thread Type
UNC
Head Type
Round
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14X12RHCMSZJ
GTIN
00705591961364
UPC
705591961364
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight
0.97 lb
Weight per each
0.0097
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43,000

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat