14X12RHSSBZJ - 1/4-20X1/2 RND-HD Stove Bolt ZN Qty-100

Peco Fasteners

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X12RHSSBZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X12RHSSBZJ
Description
1/4-20X1/2 RND-HD Stove Bolt ZN Qty-100
1/4-20 X 1/2 Round Head Slot/Phil Combo Stove Bolt Zinc Plated (Hex Nut Included)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591963863 / 00705591963863
Weight per unit
1.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
14X12RHSSBZJ - Large Image
 
14X12RHSSBZJ - Small Image
Attachments
 
 
14X12RHSSBZJ - Specification Sheet
Other Links
 
 
14X12RHSSBZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1/2
Size
1/4
Descriptions
Description
1/4-20X1/2 RND-HD STOVE BOLT ZN QTY-100
Product Type
1/4-20X1/2 RND-HD Stove Bolt Zinc 96386
extra long description
PECO 14X12RHSSBZJ 1/4-20X1/2 Rnd-Hd
Long Description
1/4-20 X 1/2 ROUND HEAD SLOT/PHIL COMBO STOVE BOLT ZINC PLATED (HEX NUT INCLUDED)
Additional Information
Head Type
Round
Thread Size
20
Drive Type
Combo
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X12RHSSBZJ
GTIN
00705591963863
UPC
705591963863
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
1.74
Carton
24
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat