14X1FWZJ - 1/4 X 1 Fender Washer Zinc

Peco Fasteners

  • $14.53 (Per 100)
  • $0.15 (Each)

  • $14.53 (Per 100)

  • $348.72 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X1FWZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X1FWZJ
Description
1/4 X 1 Fender Washer Zinc
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1 In (Od) Diameter, 0.08 In Thickness, 1/4 In Inside, 1 In Outside Diameter, 1.33 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
705591962620 / 00705591962620
Weight per unit
0.0133 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$14.53 (Per 100)
Standard Packaging
$348.72 (Per 2,400)
Resources
Images
 
 
14X1FWZJ - Small Image
 
14X1FWZJ - Large Image
 
14X1FWZJ - Large Image
Other Links
 
 
14X1FWZJ - Other
Attachments
 
 
14X1FWZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID);1 in (OD)
Thickness
0.08 in
Descriptions
Product Type
Fender Washer
Short Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1 in (OD), 0.08" Thickness
Long Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1 in (OD) Diameter, 0.08 in Thickness, 1/4 in Inside, 1 in Outside Diameter, 1.33 lb
Description
1/4 X 1 FENDER WASHER ZINC
extra long description
PECO 14X1FWZJ 1/4X1 FENDER WASHER Z
Additional Information
Inside Diameter
1/4 in
outside diameter
1 in
package quantity
6 PK/CT;100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14X1FWZJ
GTIN
00705591962620
UPC
705591962620
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
100
Packaging
Weight
1.33 lb
Weight per each
0.0133
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat