14X1HBSB - 1/4-20 X 1 Hex Bolt Silicon Bronze

Peco Fasteners

  • $1.11 (Each)
  • $1.11 (Each)

  • $55.62 (Per 50)

  • $111.23 (Per 100)

  • $1,334.76 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X1HBSB
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X1HBSB
Description
1/4-20 X 1 Hex Bolt Silicon Bronze
1/4-20 X 1 Hex Bolt Silicon Bronze
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591750067 / 00705591750067
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.11 (Each)
Carton
$55.62 (Per 50)
Standard Packaging
$1,334.76 (Per 1,200)
Resources
Images
 
 
14X1HBSB - Large Image
 
14X1HBSB - Small Image
Attachments
 
 
14X1HBSB - Specification Sheet
Other Links
 
 
14X1HBSB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze
Dimensions and Weight
Length
1
Diameter
1/4
Descriptions
Product Type
1/4-20X1 Hex Bolt Silicon Bronze 75006
extra long description
PECO 14X1HBSB 1/4-20X1 HEX BOLT SIL
Description
1/4-20 X 1 HEX BOLT SILICON BRONZE
Long Description
1/4-20 X 1 HEX BOLT SILICON BRONZE
Additional Information
Thread Type
20
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X1HBSB
GTIN
00705591750067
UPC
705591750067
Taxonomies, Classifications, and Categories
Type
Hex Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.87
Carton
50
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat