14X1HBSS - 1/4-20 X 1 Hex Bolt 304 SS

Peco Fasteners

  • $17.00 (Per 50)
  • $0.34 (Each)

  • $17.00 (Per 50)

  • $33.99 (Per 100)

  • $407.88 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X1HBSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X1HBSS
Description
1/4-20 X 1 Hex Bolt 304 SS
Hex Bolt, Steel, 1 In Length, 1/4 In - 20 Thread Size, 1/4 In Diameter, 18-8 Material Grade, 0.87 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740068 / 00705591740068
Weight per unit
0.0174 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.34 (Each)
Carton
$17.00 (Per 50)
Standard Packaging
$407.88 (Per 1,200)
Resources
Images
 
 
14X1HBSS - Small Image
 
14X1HBSS - Large Image
 
14X1HBSS - Large Image
Specifications Sheets
 
 
14X1HBSS - Specification Sheet
Other Links
 
 
14X1HBSS - Other
Attachments
 
 
14X1HBSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
18-8 Stainless
Dimensions and Weight
Length
1
Diameter
1/4
Descriptions
Product Type
Hex Bolt
Long Description
Hex Bolt, Steel, 1 in Length, 1/4 in - 20 Thread Size, 1/4 in Diameter, 18-8 Material Grade, 0.87 lb
Short Description
Hex Bolt, Steel, 1 in, 1/4 in - 20, 1/4 in
extra long description
PECO 14X1HBSS 1/4-20X1 HEX BOLT 18-
Description
1/4-20 X 1 HEX BOLT 304 SS
Additional Information
Head Style
Hex
Thread Size
1/4 in - 20
Material Grade
18-8
Drive Type
Hex
package quantity
6 PK/CT;50 PK
Head Type
Hex
Thread Type
20
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X1HBSS
GTIN
00705591740068
UPC
705591740068
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
50
Packaging
Weight
0.87 lb
Weight per each
0.0174
Carton
50
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat