14X1HTJ - 14 X 1 HWH Self Drill Type 3 Zinc

Peco Fasteners

  • $23.64 (Per 100)
  • $0.24 (Each)

  • $23.64 (Per 100)

  • $567.36 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X1HTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X1HTJ
Description
14 X 1 HWH Self Drill Type 3 Zinc
#14 (3/8 Hex) X 1 Hex Washer Head Unslot Type 3 Self Drill Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591030732 / 00705591030732
Weight per unit
0.0146 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.24 (Each)
Carton
$23.64 (Per 100)
Standard Packaging
$567.36 (Per 2,400)
Resources
Other Links
 
 
14X1HTJ - Other
Images
 
 
14X1HTJ - Small Image
 
14X1HTJ - Large Image
Attachments
 
 
14X1HTJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Descriptions
Long Description
#14 (3/8 HEX) X 1 HEX WASHER HEAD UNSLOT TYPE 3 SELF DRILL SCREW ZINC PLATED
Product Type
14X1 HWH Self Drill Type 3 Zinc 03073
Description
14 X 1 HWH SELF DRILL TYPE 3 ZINC
extra long description
PECO 14X1HTJ 14X1 HWH SELF DRILL TY
Additional Information
Thread Type
3
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14X1HTJ
GTIN
00705591030732
UPC
705591030732
Taxonomies, Classifications, and Categories
Type
Self Drill
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.0146
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat