14X34HTJ - 14 X 3/4 HWH Self Drill Type 3 Zinc

Peco Fasteners

  • $20.89 (Per 100)
  • $0.21 (Each)

  • $20.89 (Per 100)

  • $501.36 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X34HTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X34HTJ
Description
14 X 3/4 HWH Self Drill Type 3 Zinc
1/4-14 (3/8 Hex) X 3/4 Hex Washer Head Unslot Type 3 Self Drill Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591030718 / 00705591030718
Weight per unit
0.0122 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.21 (Each)
Carton
$20.89 (Per 100)
Standard Packaging
$501.36 (Per 2,400)
Resources
Images
 
 
14X34HTJ - Large Image
 
14X34HTJ - Small Image
Attachments
 
 
14X34HTJ - Specification Sheet
Other Links
 
 
14X34HTJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Descriptions
Description
14 X 3/4 HWH SELF DRILL TYPE 3 ZINC
Product Type
14X3/4 HWH Self Drill Type 3 Zinc 03071
Long Description
1/4-14 (3/8 HEX) X 3/4 HEX WASHER HEAD UNSLOT TYPE 3 SELF DRILL SCREW ZINC PLATED
extra long description
PECO 14X34HTJ 14X3/4 HWH SELF DRILL
Additional Information
Thread Type
3
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X34HTJ
GTIN
00705591030718
UPC
705591030718
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Availability
minimum qty
100
Packaging
Weight per each
0.0122
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat