14X34RHCMSZJ - 1/4-20 X 3/4 Round Head M/S Zinc - Combo

Peco Fasteners

  • $17.79 (Per 100)
  • $0.18 (Each)

  • $17.79 (Per 100)

  • $426.96 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X34RHCMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X34RHCMSZJ
Description
1/4-20 X 3/4 Round Head M/S Zinc - Combo
Round Head Machine Screw, Steel, Round Head, 3/4 In Length, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, Combo Drive, 1.26 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961388 / 00705591961388
Weight per unit
0.0126 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$17.79 (Per 100)
Standard Packaging
$426.96 (Per 2,400)
Resources
Images
 
 
14X34RHCMSZJ - Small Image
 
14X34RHCMSZJ - Large Image
Other Links
 
 
14X34RHCMSZJ - Other
Attachments
 
 
14X34RHCMSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Size
1/4
Length
3/4
Descriptions
Product Type
Round Head Machine Screw
Long Description
Round Head Machine Screw, Steel, Round Head, 3/4 in Length, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, Combo Drive, 1.26 lb
Short Description
Round Head Machine Screw, Steel, Zinc Plated, 3/4 in, 1/4 in - 20, 1/4 in
Description
1/4-20 X 3/4 ROUND HEAD M/S ZINC - COMBO
extra long description
PECO 14X34RHCMSZJ 1/4-20X3/4 ROUNDH
Additional Information
Head Style
Round
Thread Size
1/4 in - 20
package quantity
6 PK/CT;100 PK
Drive Type
Combo
Head Type
Round
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14X34RHCMSZJ
GTIN
00705591961388
UPC
705591961388
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight
1.26 lb
Weight per each
0.0126
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat