14X3RHCMSZJ - 1/4-20 X 3 Round Head Slot/Phil Combo Machine Scre

Peco Fasteners

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X3RHCMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X3RHCMSZJ
Description
1/4-20 X 3 Round Head Slot/Phil Combo Machine Scre
1/4-20 X 3 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961500 / 00705591961500
Weight per unit
3.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
14X3RHCMSZJ - Large Image
 
14X3RHCMSZJ - Small Image
Attachments
 
 
14X3RHCMSZJ - Specification Sheet
Other Links
 
 
14X3RHCMSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
1/4
Length
3
Descriptions
Long Description
1/4-20 X 3 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
Product Type
1/4-20X3 Round Head M/S Zinc-Combo 96150
extra long description
PECO 14X3RHCMSZJ 1/4-20X3 Round Hea
Description
1/4-20 X 3 ROUND HEAD SLOT/PHIL COMBO MACHINE SCRE
Additional Information
Head Type
Round
Thread Size
20
Drive Type
Combo
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X3RHCMSZJ
GTIN
00705591961500
UPC
705591961500
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.52
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat