1DSJ - 6 X 1 Bugle Phil Coarse D/S Black

Peco Fasteners

  • $7.01 (Per 100)
  • $0.07 (Each)

  • $7.01 (Per 100)

  • $168.24 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1DSJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1DSJ
Description
6 X 1 Bugle Phil Coarse D/S Black
#6 X 1 Bugle Head Phillip Coarse Thread Drywall Screw Black Phosphate
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
705591961524 / 00705591961524
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$7.01 (Per 100)
Standard Packaging
$168.24 (Per 2,400)
Resources
Images
 
 
1DSJ - Small Image
 
1DSJ - Large Image
Other Links
 
 
1DSJ - Other
Attachments
 
 
1DSJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black Phosphate
Dimensions and Weight
Length
1 in
Size
6
Diameter
#6 AWG
Descriptions
Long Description
Drywall Screw, Bugle Head, 1 in Length, Black Phosphate, #6 AWG Diameter, Phillips Drive, 0.3 lb
Product Type
Drywall Screw
Short Description
Drywall Screw, Phillips, Black Phosphate, 1 in, #6, 100/jar
Description
6 X 1 BUGLE PHIL COARSE D/S BLACK
extra long description
PECO 1DSJ 6X1 BUGLE PHIL COARSE D/S
Additional Information
Thread Type
Coarse
Head Type
Phillips
Head Style
Bugle
Drive Type
Phillips
package quantity
12 PK/CT;100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
1DSJ
GTIN
00705591961524
UPC
705591961524
Taxonomies, Classifications, and Categories
Type
Deck Screw
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
0.3 lb
Weight per each
0.003
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat