2013 - 4" X 4" Anti-Vibration Pad

Peco Fasteners

  • $4.69 (Each)
  • $4.69 (Each)

  • $112.56 (Per 24)

In-Stock: 100 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2013
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2013
Description
4" X 4" Anti-Vibration Pad
Peco Fasteners 4" X 4" Anti-Vibration Pad
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
44111520 - Surface protectors or pads
UPC/GTIN
705591820135 / 00705591820135
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.69 (Each)
Standard Packaging
$112.56 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
100
Resources
Images
 
 
2013 - Small Image
 
2013 - Large Image
Attachments
 
 
2013 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4x4
Descriptions
Description
4" X 4" ANTI-VIBRATION PAD
Extra Long Description
PECO 2013 4"X4" ANTI-VIBRATION PAD
Long Description
PECO FASTENERS 4" X 4" ANTI-VIBRATION PAD
Product Type
4"X4" Anti-Vibration Pad 82013
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
2013
GTIN
00705591820135
UPC
705591820135
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Vibraton
Packaging
Weight per each
0.33
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
81 View Store

M-Z

Location Stock Available
Nashville
4 View Store

* All prices subject to change.

Begin Live Chat