203030 - 17OZ Inverted Marking Paint-White

Peco Fasteners

  • $14.94 (Each)
  • $14.94 (Each)

  • $179.28 (Per 12)

In-Stock: 206 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
203030
Manufacturer
Peco Fasteners
Manufacturer's Part Number
203030
Description
17OZ Inverted Marking Paint-White
Peco Fasteners 17 Ounce Inverted Marking Paint - Waterbase - White
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
705591112681 / 00705591112681
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.94 (Each)
Carton
$179.28 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
206
Resources
Other Links
 
 
203030 - Other
Images
 
 
203030 - Small Image
 
203030 - Large Image
Attachments
 
 
203030 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
17
Descriptions
Long Description
PECO FASTENERS 17 OUNCE INVERTED MARKING PAINT - WATERBASE - WHITE
Description
17OZ INVERTED MARKING PAINT-WHITE
Product Type
Inverted Paint White 11268
extra long description
PECO 203030 INVERTED PAINT WHITE 11
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
203030
GTIN
00705591112681
UPC
705591112681
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Spray Paint
Packaging
Weight per each
1
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat