210010 - 2" X 100' 10 Mil Pipe Wrap

Peco Fasteners

  • $26.14 (Each)
  • $26.14 (Each)

  • $627.36 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
210010
Manufacturer
Peco Fasteners
Manufacturer's Part Number
210010
Description
2" X 100' 10 Mil Pipe Wrap
Cable Tie, 2 In Length, Heat Resistant;Wear Resistant, 1 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121703 - Cable ties
UPC/GTIN
705591107878 / 00705591107878
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.14 (Each)
Standard Packaging
$627.36 (Per 24)
Resources
Specifications Sheets
 
 
210010 - Specification Sheet
Attachments
 
 
210010 - Specification Sheet
Other Links
 
 
210010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2 in
Descriptions
extra long description
PECO 210010 2"X100 FOOT 10 MIL PIPE
Product Type
Cable Tie
Long Description
Cable Tie, 2 in Length, Heat Resistant;Wear Resistant, 1 lb
Features
Peco fasteners 2" x 100' 10 mil pipe wrap sold per roll 24 per case
Short Description
Cable Tie, 2 in
Description
2" X 100' 10 MIL PIPE WRAP
Additional Information
Resistance Properties
Heat Resistant;Wear Resistant
package quantity
24 CA
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
210010
GTIN
00705591107878
UPC
705591107878
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat