2266J - Chrome Wall Dog - Hex Head

Peco Fasteners

  • $37.70 (Each)
  • $37.70 (Each)

  • $452.40 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2266J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2266J
Description
Chrome Wall Dog - Hex Head
Hex Head Phillips Wall Dog Chrome Finish (Installation Drill Bit Included)
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162103 - Wall anchors
UPC/GTIN
705591240216 / 00705591240216
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.70 (Each)
Standard Packaging
$452.40 (Per 12)
Resources
Images
 
 
2266J - Small Image
 
2266J - Large Image
Attachments
 
 
2266J - Specification Sheet
Other Links
 
 
2266J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
CHROME
Dimensions and Weight
Diameter
5/16
Descriptions
Long Description
HEX HEAD PHILLIPS WALL DOG CHROME FINISH (INSTALLATION DRILL BIT INCLUDED)
extra long description
PECO 2266J CHROME WALL DOG - HEX HE
Product Type
Chrome Wall Dog - Hex Head 24021
Description
CHROME WALL DOG - HEX HEAD
Additional Information
Head Type
Hexagonal
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
2266J
GTIN
00705591240216
UPC
705591240216
Taxonomies, Classifications, and Categories
Type
Wall Dog Anchor
Category Description
FASTENERS
Packaging
Weight per each
0.95
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat