2DSJ - 6 X 2 Bugle Phil Coarse D/S Black

Peco Fasteners

  • $8.30 (Per 100)
  • $0.08 (Each)

  • $8.30 (Per 100)

  • $99.60 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2DSJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2DSJ
Description
6 X 2 Bugle Phil Coarse D/S Black
Drywall Screw, Bugle Head, 2 In Length, Black Phosphate, #6 Awg Diameter, Phillips Drive, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
705591961609 / 00705591961609
Weight per unit
0.0055 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.08 (Each)
Carton
$8.30 (Per 100)
Standard Packaging
$99.60 (Per 1,200)
Resources
Other Links
 
 
2DSJ - Other
Images
 
 
2DSJ - Large Image
 
2DSJ - Small Image
Attachments
 
 
2DSJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black Phosphate
Dimensions and Weight
Length
2 in
Diameter
#6 AWG
Size
6
Descriptions
Product Type
Drywall Screw
Long Description
Drywall Screw, Bugle Head, 2 in Length, Black Phosphate, #6 AWG Diameter, Phillips Drive, 0.55 lb
Short Description
Drywall Screw, Phillips, Black Phosphate, 2 in, #6, 100/jar
Description
6 X 2 BUGLE PHIL COARSE D/S BLACK
extra long description
PECO 2DSJ 6X2 BUGLE PHIL COARSE D/S
Additional Information
Head Style
Bugle
Drive Type
Phillips
package quantity
6 PK/CT;100 PK
Thread Type
Coarse
Head Type
Phillips
Manufacturer Information
Manufacturers Part Number
2DSJ
Brand
Peco Fasteners, Inc.
GTIN
00705591961609
UPC
705591961609
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Deck Screw
Availability
minimum qty
100
Packaging
Weight
0.55 lb
Weight per each
0.0055
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat