334 - 3" Pipe U Bolt Zinc Plated

Peco Fasteners

  • $62.50 (Per 10)
  • $6.25 (Each)

  • $62.50 (Per 10)

  • $250.00 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
334
Manufacturer
Peco Fasteners
Manufacturer's Part Number
334
Description
3" Pipe U Bolt Zinc Plated
U Bolt With 2 Hex Nuts Zinc Plated - Fits 3" Pipe
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
705591210899 / 00705591210899
Weight per unit
4.77 L
Price & Packaging
Minimum Order Quantity
10
Unit
$6.25 (Each)
Carton
$62.50 (Per 10)
Standard Packaging
$250.00 (Per 40)
Resources
Images
 
 
334 - Small Image
 
334 - Large Image
Attachments
 
 
334 - Specification Sheet
Other Links
 
 
334 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
U BOLT WITH 2 HEX NUTS ZINC PLATED - FITS 3" PIPE
extra long description
PECO 334 3" PIPE U BOLT ZINC PLATED
Description
3" PIPE U BOLT ZINC PLATED
Product Type
3" Pipe U Bolt Zinc Plated 21089
Manufacturer Information
Brand
Peco Fasteners
GTIN
00705591210899
UPC
705591210899
Taxonomies, Classifications, and Categories
Type
Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
10
Packaging
Weight per each
0
Carton
10
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat