3802J - 3/16 X 1-1/4 Hex Head Masonry Screw Blue

Peco Fasteners

  • $36.93 (Per 100)
  • $0.37 (Each)

  • $36.93 (Per 100)

  • $443.16 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3802J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
3802J
Description
3/16 X 1-1/4 Hex Head Masonry Screw Blue
3/16 (1/4 Hex) X 1-1/4 Hex Head Masonry Screw Blue (Includes An Installation Drill Bit)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591490031 / 00705591490031
Weight per unit
0.0075 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.37 (Each)
Carton
$36.93 (Per 100)
Standard Packaging
$443.16 (Per 1,200)
Resources
Images
 
 
3802J - Large Image
 
3802J - Small Image
Attachments
 
 
3802J - Specification Sheet
Other Links
 
 
3802J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/16 IN X 1-1/4 IN
Length
1-1/4
Descriptions
Description
3/16 X 1-1/4 HEX HEAD MASONRY SCREW BLUE
Product Type
3/16X1-1/4 Hexhead Msnry SCRW Blu 49003
extra long description
PECO 3802J 3/16X1-1/4 HEXHEAD MSNRY
Long Description
3/16 (1/4 HEX) X 1-1/4 HEX HEAD MASONRY SCREW BLUE (INCLUDES AN INSTALLATION DRILL BIT)
Additional Information
Thread Size
3/16
Head Type
Hexagonal
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
3802J
GTIN
00705591490031
UPC
705591490031
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Masonry Screw
Availability
minimum qty
100
Packaging
Weight per each
0.0075
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat