3816HNSB - 3/8-16 Hex Nut Silicon Bronze

Peco Fasteners

  • $135.17 (Per 100)
  • $1.35 (Each)

  • $135.17 (Per 100)

  • $3,244.08 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3816HNSB
Manufacturer
Peco Fasteners
Manufacturer's Part Number
3816HNSB
Description
3/8-16 Hex Nut Silicon Bronze
3/8-16 Hex Nut Silicon Bronze
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591700406 / 00705591700406
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.35 (Each)
Carton
$135.17 (Per 100)
Standard Packaging
$3,244.08 (Per 2,400)
Resources
Images
 
 
3816HNSB - Large Image
 
3816HNSB - Small Image
Attachments
 
 
3816HNSB - Specification Sheet
Other Links
 
 
3816HNSB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Silicon Bronze
Dimensions and Weight
Size
3/8
Descriptions
Description
3/8-16 HEX NUT SILICON BRONZE
Product Type
3/8-16 Hex Nut Silicon Bronze 70040
extra long description
PECO 3816HNSB 3/8-16 HEX NUT SILICO
Long Description
3/8-16 HEX NUT SILICON BRONZE
Additional Information
Thread Size
16
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
3816HNSB
GTIN
00705591700406
UPC
705591700406
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nut
Availability
minimum qty
100
Packaging
Weight per each
0.016
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat