3816HNSS - 3/8-16 Hex Nut 304 SS Steel

Peco Fasteners

  • $25.51 (Per 100)
  • $0.26 (Each)

  • $25.51 (Per 100)

  • $612.24 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3816HNSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
3816HNSS
Description
3/8-16 Hex Nut 304 SS Steel
Hex Bolt, Stainless Steel, 3/8 In Length, 3/8 In - 16 Thread Size, 3/8 In Diameter, 18-8 Material Grade, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591700147 / 00705591700147
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.26 (Each)
Carton
$25.51 (Per 100)
Standard Packaging
$612.24 (Per 2,400)
Resources
Images
 
 
3816HNSS - Small Image
 
3816HNSS - Large Image
 
3816HNSS - Large Image
Other Links
 
 
3816HNSS - Other
Attachments
 
 
3816HNSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Stainless
Dimensions and Weight
Length
3/8 in
Diameter
3/8 in
Size
3/8
Descriptions
Product Type
Hex Bolt
Long Description
Hex Bolt, Stainless Steel, 3/8 in Length, 3/8 in - 16 Thread Size, 3/8 in Diameter, 18-8 Material Grade, 1.6 lb
Short Description
Hex Bolt, Stainless Steel, 3/8 in, 3/8 in - 16, 3/8 in
extra long description
PECO 3816HNSS 3/8-16 HX NUT 18-8 ST
Description
3/8-16 HEX NUT 304 SS STEEL
Additional Information
Head Style
Hex
Thread Size
3/8 in - 16
Material Grade
18-8
Drive Type
Hex
package quantity
100 JR
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
3816HNSS
GTIN
00705591700147
UPC
705591700147
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nut
Availability
minimum qty
100
Packaging
Weight
1.6 lb
Weight per each
0.016
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat