38FHNUSSZJ - 3/8-16 Finished Hex Nut Uss Zinc

Peco Fasteners

  • $12.51 (Per 100)
  • $0.13 (Each)

  • $12.51 (Per 100)

  • $300.24 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38FHNUSSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38FHNUSSZJ
Description
3/8-16 Finished Hex Nut Uss Zinc
Hex Nut, Zinc Plated, 3/8 In - 16 Thread Size, Unc;Uss Thread Type, 3/8 In Diameter, 1.51 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591962309 / 00705591962309
Weight per unit
0.0151 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$12.51 (Per 100)
Standard Packaging
$300.24 (Per 2,400)
Resources
Images
 
 
38FHNUSSZJ - Large Image
 
38FHNUSSZJ - Small Image
Attachments
 
 
38FHNUSSZJ - Specification Sheet
Other Links
 
 
38FHNUSSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in
Size
3/8
Descriptions
Product Type
Hex Nut
Long Description
Hex Nut, Zinc Plated, 3/8 in - 16 Thread Size, UNC;USS Thread Type, 3/8 in Diameter, 1.51 lb
Short Description
Hex Nut, Zinc Plated, 3/8 in - 16, 3/8 in
Description
3/8-16 FINISHED HEX NUT USS ZINC
extra long description
PECO 38FHNUSSZJ 3/8-16 FINISHED HEX
Additional Information
Thread Size
3/8 in - 16
Thread Type
UNC;USS
Drive Type
Hex
package quantity
6 PK/CT;100 PK
Head Style
Hex
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38FHNUSSZJ
GTIN
00705591962309
UPC
705591962309
Taxonomies, Classifications, and Categories
Type
Nut
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
1.51 lb
Weight per each
0.0151
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat