38FWUSSZJ - 3/8 (1" Od) Flat Washer Uss Zinc

Peco Fasteners

  • $14.43 (Per 100)
  • $0.14 (Each)

  • $14.43 (Per 100)

  • $346.32 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38FWUSSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38FWUSSZJ
Description
3/8 (1" Od) Flat Washer Uss Zinc
3/8 (1" Od) Flat Washer Uss Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
705591962460 / 00705591962460
Weight per unit
0.0149 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$14.43 (Per 100)
Standard Packaging
$346.32 (Per 2,400)
Resources
Images
 
 
38FWUSSZJ - Small Image
 
38FWUSSZJ - Large Image
Other Links
 
 
38FWUSSZJ - Other
Attachments
 
 
38FWUSSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
5/64 in
Diameter
3/8 in (ID);1 in (OD)
Descriptions
Long Description
Flat Washer, Steel, Zinc Plated, USS Thread Type, 3/8 in (ID);1 in (OD) Diameter, 5/64 in Thickness, 3/8 in Inside, 1 in Outside Diameter, 1.49 lb
Product Type
Flat Washer
Short Description
Flat Washer, Steel, Zinc Plated, 3/8 in (ID);1 in (OD)
Description
3/8 (1" OD) FLAT WASHER USS ZINC
extra long description
PECO 38FWUSSZJ 3/8 (1" OD) FLAT WAS
Additional Information
outside diameter
1
Inside Diameter
3/8 in
Head Style
Flat
Thread Type
USS
package quantity
100 JR
Manufacturer Information
Manufacturers Part Number
38FWUSSZJ
Brand
Peco Fasteners, Inc.
GTIN
00705591962460
UPC
705591962460
Taxonomies, Classifications, and Categories
Type
USS Flat Washer
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
1.49 lb
Weight per each
0.0149
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat