38LWSS - 3/8 Lock Washer 304 SS

Peco Fasteners

  • $29.63 (Per 100)
  • $0.30 (Each)

  • $29.63 (Per 100)

  • $711.12 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38LWSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38LWSS
Description
3/8 Lock Washer 304 SS
Lock Washer, Stainless Steel, 3/8 In (Id) Diameter, 18-8 Material Grade, 0.094 In Thickness, 3/8 In Inside, 0.68 In Outside Diameter, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
705591710726 / 00705591710726
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.30 (Each)
Carton
$29.63 (Per 100)
Standard Packaging
$711.12 (Per 2,400)
Resources
Images
 
 
38LWSS - Large Image
 
38LWSS - Large Image
 
38LWSS - Small Image
Other Links
 
 
38LWSS - Other
Attachments
 
 
38LWSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Thickness
0.094 in
Diameter
3/8 in (ID)
Descriptions
Product Type
Lock Washer
Long Description
Lock Washer, Stainless Steel, 3/8 in (ID) Diameter, 18-8 Material Grade, 0.094 in Thickness, 3/8 in Inside, 0.68 in Outside Diameter, 0.6 lb
Short Description
Lock Washer, Stainless Steel, 3/8 in (ID)
extra long description
PECO 38LWSS 3/8 LOCK WASHER 18-8 ST
Description
3/8 LOCK WASHER 304 SS
Additional Information
Material Grade
18-8
Inside Diameter
3/8 in
outside diameter
0.68 in
package quantity
100 JR
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
38LWSS
GTIN
00705591710726
UPC
705591710726
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
100
Packaging
Weight
0.6 lb
Weight per each
0.006
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat