38LWZJ - 3/8 Split Lock Washer Zinc

Peco Fasteners

  • $6.50 (Per 100)
  • $0.07 (Each)

  • $6.50 (Per 100)

  • $156.00 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38LWZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38LWZJ
Description
3/8 Split Lock Washer Zinc
Split Lock Washer, Steel, Zinc Plated, 3/8 In (Id) Diameter, 0.094 In Thickness, 3/8 In Inside, 0.68 In Outside Diameter, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
705591962927 / 00705591962927
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$6.50 (Per 100)
Standard Packaging
$156.00 (Per 2,400)
Resources
Images
 
 
38LWZJ - Small Image
 
38LWZJ - Large Image
Other Links
 
 
38LWZJ - Other
Attachments
 
 
38LWZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in (ID)
Thickness
0.094 in
Descriptions
Product Type
Split Lock Washer
Long Description
Split Lock Washer, Steel, Zinc Plated, 3/8 in (ID) Diameter, 0.094 in Thickness, 3/8 in Inside, 0.68 in Outside Diameter, 0.6 lb
Short Description
Split Lock Washer, Steel, Zinc Plated, 3/8 in (ID)
Description
3/8 SPLIT LOCK WASHER ZINC
extra long description
PECO 38LWZJ 3/8 SPLIT LOCK WASHER Z
Additional Information
Inside Diameter
3/8 in
outside diameter
0.68 in
package quantity
100 JR
Manufacturer Information
Manufacturers Part Number
38LWZJ
Brand
Peco Fasteners, Inc.
GTIN
00705591962927
UPC
705591962927
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Split Lock Washer
Availability
minimum qty
100
Packaging
Weight
0.6 lb
Weight per each
0.006
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat