38RCZJ10 - 3/8-16 (1-1/8 Long) Hex Rod Coupling Nut Zinc

Peco Fasteners

  • $13.30 (Per 10)
  • $1.33 (Each)

  • $13.30 (Per 10)

  • $319.20 (Per 240)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38RCZJ10
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38RCZJ10
Description
3/8-16 (1-1/8 Long) Hex Rod Coupling Nut Zinc
Hex Rod Coupling Nut, Steel, 1-1/8 In Length, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 1.13 In Thickness, 1/2 In Inside, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591300323 / 00705591300323
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$1.33 (Each)
Carton
$13.30 (Per 10)
Standard Packaging
$319.20 (Per 240)
Resources
Images
 
 
38RCZJ10 - Large Image
 
38RCZJ10 - Large Image
 
38RCZJ10 - Small Image
Attachments
 
 
38RCZJ10 - Specification Sheet
Other Links
 
 
38RCZJ10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/8 in
Thickness
1.13 in
Diameter
3/8 in
Width
3/8
Descriptions
Product Type
Hex Rod Coupling Nut
Long Description
Hex Rod Coupling Nut, Steel, 1-1/8 in Length, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 1.13 in Thickness, 1/2 in Inside, 0.38 lb
Short Description
Hex Rod Coupling Nut, Steel, 1-1/8 in, 3/8 in - 16, 3/8 in
Description
3/8-16 (1-1/8 LONG) HEX ROD COUPLING NUT ZINC
extra long description
PECO 38RCZJ-10 3/8-16(1-1/8LNG) HXR
Additional Information
Head Style
Hex
Drive Type
Hex
Inside Diameter
1/2 in
package quantity
10 PK;12 CT
Thread Size
3/8 in - 16
gauge
16
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38RCZJ10
GTIN
00705591300323
UPC
705591300323
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Rod Coupling
Availability
minimum qty
10
Packaging
Weight
0.38 lb
Weight per each
0.38
Carton
10
Package
240
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat