38X112FWZJ - 3/8 X 1-1/2 Fender Washer Zinc

Peco Fasteners

  • $26.54 (Per 100)
  • $0.27 (Each)

  • $26.54 (Per 100)

  • $318.48 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X112FWZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X112FWZJ
Description
3/8 X 1-1/2 Fender Washer Zinc
Fender Washer, Steel, 3/8 In (Id);1-1/2 In (Od) Diameter, 0.08 In Thickness, 3/8 In Inside, 1-1/2 In Outside Diameter, 2.2 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
705591962729 / 00705591962729
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.27 (Each)
Carton
$26.54 (Per 100)
Standard Packaging
$318.48 (Per 1,200)
Resources
Images
 
 
38X112FWZJ - Large Image
 
38X112FWZJ - Large Image
 
38X112FWZJ - Small Image
Attachments
 
 
38X112FWZJ - Specification Sheet
Other Links
 
 
38X112FWZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Thickness
0.08 in
Diameter
3/8 in (ID);1-1/2 in (OD)
Descriptions
Product Type
Fender Washer
Long Description
Fender Washer, Steel, 3/8 in (ID);1-1/2 in (OD) Diameter, 0.08 in Thickness, 3/8 in Inside, 1-1/2 in Outside Diameter, 2.2 lb
Short Description
Fender Washer, Steel, 3/8 in (ID);1-1/2 in (OD), 100 JR
Description
3/8 X 1-1/2 FENDER WASHER ZINC
extra long description
PECO 38X112FWZJ 3/8X1-1/2 FENDER WA
Additional Information
Inside Diameter
3/8 in
outside diameter
1-1/2 in
package quantity
100 JR
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X112FWZJ
GTIN
00705591962729
UPC
705591962729
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
100
Packaging
Weight
2.2 lb
Weight per each
0.022
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat