38X112HBG2ZJ - 3/8-16 X 1-1/2 Hex Bolt Grade 2 Zinc

Peco Fasteners

  • $37.52 (Per 100)
  • $0.38 (Each)

  • $37.52 (Per 100)

  • $225.12 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X112HBG2ZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X112HBG2ZJ
Description
3/8-16 X 1-1/2 Hex Bolt Grade 2 Zinc
Hex Bolt, Steel, 1-1/2 In Length, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 5.54 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591963245 / 00705591963245
Weight per unit
0.0554 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.38 (Each)
Carton
$37.52 (Per 100)
Standard Packaging
$225.12 (Per 600)
Resources
Images
 
 
38X112HBG2ZJ - Large Image
 
38X112HBG2ZJ - Small Image
Attachments
 
 
38X112HBG2ZJ - Specification Sheet
Other Links
 
 
38X112HBG2ZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/2
Diameter
3/8
Descriptions
Product Type
Hex Bolt
Long Description
Hex Bolt, Steel, 1-1/2 in Length, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 5.54 lb
Short Description
Hex Bolt, Steel, Zinc Plated, 1-1/2 in, 3/8 in - 16, 3/8 in
Description
3/8-16 X 1-1/2 HEX BOLT GRADE 2 ZINC
extra long description
PECO 38X112HBG2ZJ 3/8-16X1-1/2 HEX
Additional Information
Head Style
Hex
Thread Size
3/8 in - 16
Drive Type
Hex
package quantity
100 JR
Grade
2
Thread Type
16
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
38X112HBG2ZJ
Brand
Peco Fasteners, Inc.
GTIN
00705591963245
UPC
705591963245
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
100
Packaging
Weight
5.54 lb
Weight per each
0.0554
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat