38X112HBSS - 3/8-16 X 1-1/2 Hex Bolt 304 SS

Peco Fasteners

  • $52.73 (Per 50)
  • $1.05 (Each)

  • $52.73 (Per 50)

  • $105.45 (Per 100)

  • $632.70 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X112HBSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X112HBSS
Description
3/8-16 X 1-1/2 Hex Bolt 304 SS
3/8-16 X 1-1/2 Hex Cap Screw 304 Stainless Steel (1" Of Thread)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740662 / 00705591740662
Weight per unit
0.0564 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.05 (Each)
Carton
$52.72 (Per 50)
Standard Packaging
$632.70 (Per 600)
Resources
Images
 
 
38X112HBSS - Large Image
 
38X112HBSS - Small Image
Attachments
 
 
38X112HBSS - Specification Sheet
Other Links
 
 
38X112HBSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
18-8 Stainless
Dimensions and Weight
Length
1-1/2
Diameter
3/8
Descriptions
Product Type
3/8-16X1-1/2 Hexbolt 18-8 STNLS 74066
extra long description
PECO 38X112HBSS 3/8-16X1-1/2 HEXBOL
Description
3/8-16 X 1-1/2 HEX BOLT 304 SS
Long Description
3/8-16 X 1-1/2 HEX CAP SCREW 304 STAINLESS STEEL (1" OF THREAD)
Additional Information
Thread Type
16
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
38X112HBSS
GTIN
00705591740662
UPC
705591740662
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
50
Packaging
Weight per each
0.0564
Carton
50
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat