38X112HBSSFT - 3/8-16 X 1-1/2 Hex Tap Bolt 304SS

Peco Fasteners

  • $44.00 (Per 50)
  • $0.88 (Each)

  • $44.00 (Per 50)

  • $88.00 (Per 100)

  • $528.00 (Per 600)

In-Stock: 6,179 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X112HBSSFT
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X112HBSSFT
Description
3/8-16 X 1-1/2 Hex Tap Bolt 304SS
Peco Fasteners 3/8-16 X 1-1/2 Hex Tap Bolt 304 Stainless Steel (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740679 / 00705591740679
Weight per unit
0.0564 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.88 (Each)
Carton
$44.00 (Per 50)
Standard Packaging
$528.00 (Per 600)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6,179
Resources
Images
 
 
38X112HBSSFT - Small Image
 
38X112HBSSFT - Large Image
Attachments
 
 
38X112HBSSFT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel;Stainless Steel steel
Descriptions
extra long description
PECO 38X112HBSSFT 3/8-16x1-1/2 HEXB
Product Type
3/8-16X1-1/2 Hexblt 18-8SS Fulthrd 74067
Long Description
PECO FASTENERS 3/8-16 X 1-1/2 HEX TAP BOLT 304 STAINLESS STEEL (FULLY THREADED)
Description
3/8-16 X 1-1/2 HEX TAP BOLT 304SS
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
38X112HBSSFT
GTIN
00705591740679
UPC
705591740679
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
50
Packaging
Weight per each
0.0564
Carton
50
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,179

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
153 View Store

* All prices subject to change.

Begin Live Chat