38X114HBG2ZJ - 3/8-16 X 1-1/4 Hex Bolt Grade 2 Zinc

Peco Fasteners

  • $57.85 (Per 100)
  • $0.58 (Each)

  • $57.85 (Per 100)

  • $347.10 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X114HBG2ZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X114HBG2ZJ
Description
3/8-16 X 1-1/4 Hex Bolt Grade 2 Zinc
Hex Bolt, Steel, 1-1/4 In Length, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 4.76 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591963221 / 00705591963221
Weight per unit
0.0476 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.58 (Each)
Carton
$57.85 (Per 100)
Standard Packaging
$347.10 (Per 600)
Resources
Other Links
 
 
38X114HBG2ZJ - Other
Images
 
 
38X114HBG2ZJ - Large Image
 
38X114HBG2ZJ - Small Image
Attachments
 
 
38X114HBG2ZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/4
Diameter
3/8
Descriptions
Product Type
Hex Bolt
Long Description
Hex Bolt, Steel, 1-1/4 in Length, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 4.76 lb
Short Description
Hex Bolt, Steel, Zinc Plated, 1-1/4 in, 3/8 in - 16, 3/8 in
Description
3/8-16 X 1-1/4 HEX BOLT GRADE 2 ZINC
extra long description
PECO 38X114HBG2ZJ 3/8-16X1-1/4 HEX
Additional Information
Drive Type
Hex
package quantity
100 JR
Head Style
Hex
Thread Size
3/8 in - 16
Thread Type
16
Grade
2
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X114HBG2ZJ
GTIN
00705591963221
UPC
705591963221
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
100
Packaging
Weight
4.76 lb
Weight per each
0.0476
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat