38X12HBG2ZJ - 3/8-16 X 1/2 Hex Bolt Grade 2 Zinc

Peco Fasteners

  • $30.89 (Per 100)
  • $0.31 (Each)

  • $30.89 (Per 100)

  • $370.68 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X12HBG2ZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X12HBG2ZJ
Description
3/8-16 X 1/2 Hex Bolt Grade 2 Zinc
3/8-16 X 1/2 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591963160 / 00705591963160
Weight per unit
0.0287 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.31 (Each)
Carton
$30.89 (Per 100)
Standard Packaging
$370.68 (Per 1,200)
Resources
Images
 
 
38X12HBG2ZJ - Large Image
 
38X12HBG2ZJ - Small Image
Attachments
 
 
38X12HBG2ZJ - Specification Sheet
Other Links
 
 
38X12HBG2ZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1/2
Diameter
3/8
Descriptions
Description
3/8-16 X 1/2 HEX BOLT GRADE 2 ZINC
extra long description
PECO 38X12HBG2ZJ 3/8-16X1/2 HEX BOL
Long Description
3/8-16 X 1/2 HEX TAP BOLT GRADE 2 ZINC PLATED (FULLY THREADED)
Product Type
3/8-16X1/2 Hex Bolt GRD 2 Zinc 96316
Additional Information
Thread Type
16
Grade
2
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
38X12HBG2ZJ
GTIN
00705591963160
UPC
705591963160
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
100
Packaging
Weight per each
0.0287
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat