38X1HB316SS - 3/8-16 X 1 Hex Bolt 316 SS

Peco Fasteners

  • $46.47 (Per 50)
  • $0.93 (Each)

  • $46.47 (Per 50)

  • $92.94 (Per 100)

  • $557.64 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X1HB316SS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X1HB316SS
Description
3/8-16 X 1 Hex Bolt 316 SS
3/8-16 X 1 Hex Tap Bolt 316 Stainless Steel (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591509221 / 00705591509221
Weight per unit
0.0418 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.93 (Each)
Carton
$46.47 (Per 50)
Standard Packaging
$557.64 (Per 600)
Resources
Images
 
 
38X1HB316SS - Small Image
 
38X1HB316SS - Large Image
Attachments
 
 
38X1HB316SS - Specification Sheet
Other Links
 
 
38X1HB316SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Product Type
3/8-16X1 Hex Bolt 316 Stainless 50922
extra long description
PECO 38X1HB316SS 3/8-16x1 HEX BOLT
Long Description
3/8-16 X 1 HEX TAP BOLT 316 STAINLESS STEEL (FULLY THREADED)
Description
3/8-16 X 1 HEX BOLT 316 SS
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X1HB316SS
GTIN
00705591509221
UPC
705591509221
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
50
Packaging
Weight per each
0.0418
Carton
50
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat