38X1HBG2ZJ - 3/8-16 X 1 Hex Tap Bolt Grade 2 Zinc

Peco Fasteners

  • $38.03 (Per 100)
  • $0.38 (Each)

  • $38.03 (Per 100)

  • $228.18 (Per 600)

In-Stock: 81,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X1HBG2ZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X1HBG2ZJ
Description
3/8-16 X 1 Hex Tap Bolt Grade 2 Zinc
Hex Bolt, Steel, 1 In Length, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 4.16 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591963207 / 00705591963207
Weight per unit
0.0417 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.38 (Each)
Carton
$38.03 (Per 100)
Standard Packaging
$228.18 (Per 600)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
81,000
Resources
Images
 
 
38X1HBG2ZJ - Small Image
 
38X1HBG2ZJ - Large Image
Attachments
 
 
38X1HBG2ZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1
Diameter
3/8
Descriptions
Product Type
Hex Bolt
Long Description
Hex Bolt, Steel, 1 in Length, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 4.16 lb
Short Description
Hex Bolt, Steel, Zinc Plated, 1 in, 3/8 in - 16, 3/8 in
extra long description
PECO 38X1HBG2ZJ 3/8-16X1 HEX BOLT G
Description
3/8-16 X 1 HEX TAP BOLT GRADE 2 ZINC
Additional Information
Head Style
Hex
Thread Size
3/8 in - 16
Drive Type
Hex
package quantity
100 JR
Thread Type
16
Grade
2
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X1HBG2ZJ
GTIN
00705591963207
UPC
705591963207
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
100
Packaging
Weight
4.16 lb
Weight per each
0.0417
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 81,000

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat