38X1HBSB - 3/8-16 X 1 Hex Bolt Silicon Bronze

Peco Fasteners

  • $175.42 (Per 50)
  • $3.51 (Each)

  • $175.42 (Per 50)

  • $350.84 (Per 100)

  • $2,105.04 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X1HBSB
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X1HBSB
Description
3/8-16 X 1 Hex Bolt Silicon Bronze
3/8-16 X 1 Hex Bolt Silicon Bronze
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591750463 / 00705591750463
Weight per unit
0.0418 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$3.51 (Each)
Carton
$175.42 (Per 50)
Standard Packaging
$2,105.04 (Per 600)
Resources
Images
 
 
38X1HBSB - Large Image
 
38X1HBSB - Small Image
Attachments
 
 
38X1HBSB - Specification Sheet
Other Links
 
 
38X1HBSB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze
Dimensions and Weight
Length
1
Diameter
3/8
Descriptions
Description
3/8-16 X 1 HEX BOLT SILICON BRONZE
Product Type
3/8-16X1 Hex Bolt Silicon Bronze 75046
extra long description
PECO 38X1HBSB 3/8-16X1 HEX BOLT SIL
Long Description
3/8-16 X 1 HEX BOLT SILICON BRONZE
Additional Information
Thread Type
16
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
38X1HBSB
GTIN
00705591750463
UPC
705591750463
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
50
Packaging
Weight per each
0.0418
Carton
50
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat