38X2HBG2ZJ - 3/8-16 X 2 Hex Bolt Grade 2 Zinc

Peco Fasteners

  • $23.06 (Per 50)
  • $0.46 (Each)

  • $23.06 (Per 50)

  • $46.12 (Per 100)

  • $138.36 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X2HBG2ZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X2HBG2ZJ
Description
3/8-16 X 2 Hex Bolt Grade 2 Zinc
3/8-16 X 2 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591963269 / 00705591963269
Weight per unit
0.0696 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.46 (Each)
Carton
$23.06 (Per 50)
Standard Packaging
$138.36 (Per 300)
Resources
Images
 
 
38X2HBG2ZJ - Large Image
 
38X2HBG2ZJ - Small Image
Attachments
 
 
38X2HBG2ZJ - Specification Sheet
Other Links
 
 
38X2HBG2ZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
2
Diameter
3/8
Descriptions
Description
3/8-16 X 2 HEX BOLT GRADE 2 ZINC
extra long description
PECO 38X2HBG2ZJ 3/8-16X2 HEX BOLT G
Product Type
3/8-16X2 Hex Bolt GRD 2 Zinc 96326
Long Description
3/8-16 X 2 HEX TAP BOLT GRADE 2 ZINC PLATED (FULLY THREADED)
Additional Information
Thread Type
16
Grade
2
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X2HBG2ZJ
GTIN
00705591963269
UPC
705591963269
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
50
Packaging
Weight per each
0.0696
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat