38X2HBSSFT - 3/8-16 X 2 Hex Bolt 304 SS Full Thread

Peco Fasteners

  • $62.28 (Per 50)
  • $1.25 (Each)

  • $62.28 (Per 50)

  • $124.55 (Per 100)

  • $373.65 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X2HBSSFT
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X2HBSSFT
Description
3/8-16 X 2 Hex Bolt 304 SS Full Thread
3/8-16 X 2 Hex Tap Bolt 304 Stainless Steel (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740693 / 00705591740693
Weight per unit
0.072 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.25 (Each)
Carton
$62.28 (Per 50)
Standard Packaging
$373.65 (Per 300)
Resources
Attachments
 
 
38X2HBSSFT - Specification Sheet
Other Links
 
 
38X2HBSSFT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Description
3/8-16 X 2 HEX BOLT 304 SS FULL THREAD
extra long description
PECO 38X2HBSSFT 3/8-16x2 HEXBOLT 18
Product Type
3/8-16X2 Hexbolt 18-8SS Full THRD 74069
Long Description
3/8-16 X 2 HEX TAP BOLT 304 STAINLESS STEEL (FULLY THREADED)
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
38X2HBSSFT
GTIN
00705591740693
UPC
705591740693
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
50
Packaging
Weight per each
0.072
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat