38X2HLBHDG - 3/8 X 2 Hex Lag Bolt Hot Dip Galv

Peco Fasteners

  • $68.22 (Per 100)
  • $0.68 (Each)

  • $68.22 (Per 100)

  • $272.88 (Per 400)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X2HLBHDG
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X2HLBHDG
Description
3/8 X 2 Hex Lag Bolt Hot Dip Galv
Hex Lag Bolt Hot Dip Galv 3/8 X 2
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161608 - Lag bolts
UPC/GTIN
705591152045 / 00705591152045
Weight per unit
0.0274 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.68 (Each)
Carton
$68.22 (Per 100)
Standard Packaging
$272.88 (Per 400)
Resources
Images
 
 
38X2HLBHDG - Large Image
 
38X2HLBHDG - Small Image
Attachments
 
 
38X2HLBHDG - Specification Sheet
Other Links
 
 
38X2HLBHDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Dip Galv
Dimensions and Weight
Size
3/8x2
Descriptions
Product Type
3/8 X 2 Hex Lagbolt Hot Dip Galv 15204
Description
3/8 X 2 HEX LAG BOLT HOT DIP GALV
Long Description
HEX LAG BOLT HOT DIP GALV 3/8 X 2
extra long description
PECO 38X2HLBHDG 3/8 X 2 HEX LAGBOLT
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X2HLBHDG
GTIN
00705591152045
UPC
705591152045
Taxonomies, Classifications, and Categories
Type
lag bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.0274
Carton
100
Package
400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat