38X3HLBZJ - 3/8 X 3 Hex Lag Bolt Zinc

Peco Fasteners

  • $28.10 (Per 50)
  • $0.56 (Each)

  • $28.10 (Per 50)

  • $56.20 (Per 100)

  • $168.60 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X3HLBZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X3HLBZJ
Description
3/8 X 3 Hex Lag Bolt Zinc
3/8 X 3 Hex Lag Bolt Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161608 - Lag bolts
UPC/GTIN
705591963764 / 00705591963764
Weight per unit
0.0802 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.56 (Each)
Carton
$28.10 (Per 50)
Standard Packaging
$168.60 (Per 300)
Resources
Images
 
 
38X3HLBZJ - Small Image
 
38X3HLBZJ - Large Image
Other Links
 
 
38X3HLBZJ - Other
Attachments
 
 
38X3HLBZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in
Diameter
3/8 in
Descriptions
Long Description
Hex Lag Bolt, 3 in Length, Zinc Plated, 3/8 in Diameter, 4.01 lb
Short Description
Hex Lag Bolt, Zinc Plated, 3 in, 3/8 in
Product Type
Hex Lag Bolt
Description
3/8 X 3 HEX LAG BOLT ZINC
extra long description
PECO 38X3HLBZJ 3/8X3 HEX LAG BOLT Z
Additional Information
Head Style
Hex
Drive Type
Hex
package quantity
50 JR
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X3HLBZJ
GTIN
00705591963764
UPC
705591963764
Taxonomies, Classifications, and Categories
Type
Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
50
Packaging
Weight
4.01 lb
Weight per each
0.0802
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat