3902J - 1/4 X 1-1/4 Hex Head Masonry Screw Blue

Peco Fasteners

  • $36.87 (Per 100)
  • $0.37 (Each)

  • $36.87 (Per 100)

  • $442.44 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3902J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
3902J
Description
1/4 X 1-1/4 Hex Head Masonry Screw Blue
Hex Head Masonry Screw, Hex Head, 1-1/4 In Length, Blue, 1/4 In Diameter, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591964884 / 00705591964884
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.37 (Each)
Carton
$36.87 (Per 100)
Standard Packaging
$442.44 (Per 1,200)
Resources
Images
 
 
3902J - Large Image
 
3902J - Small Image
Attachments
 
 
3902J - Specification Sheet
Other Links
 
 
3902J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Blue
Dimensions and Weight
Length
1-1/4 in
Diameter
1/4 in
Descriptions
Product Type
Hex Head Masonry Screw
Long Description
Hex Head Masonry Screw, Hex Head, 1-1/4 in Length, Blue, 1/4 in Diameter, 1.5 lb
Short Description
Hex Head Masonry Screw, Blue, 1-1/4 in, 1/4 in
Description
1/4 X 1-1/4 HEX HEAD MASONRY SCREW BLUE
extra long description
PECO 3902J 1/4X1-1/4 HEXHEAD MSNRY
Additional Information
Head Style
Hex
Drive Type
Hex
Made in USA
yes
package quantity
100 JR
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
3902J
GTIN
00705591964884
UPC
705591964884
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
SCREW
Availability
minimum qty
100
Packaging
Weight
1.5 lb
Weight per each
0.015
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat