5143J - 3/16 X 4 MH SL/PH Combo Toggle Bolt Zinc

Peco Fasteners

  • $21.10 (Per 50)
  • $0.42 (Each)

  • $21.10 (Per 50)

  • $42.20 (Per 100)

  • $126.60 (Per 300)

In-Stock: 15,350 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5143J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
5143J
Description
3/16 X 4 MH SL/PH Combo Toggle Bolt Zinc
Toggle Bolt, Steel, Mushroom Head, 4 In Length, Zinc Plated, 3/16 In Diameter, 2.13 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
705591964242 / 00705591964242
Weight per unit
0.0428 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.42 (Each)
Carton
$21.10 (Per 50)
Standard Packaging
$126.60 (Per 300)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15,350
Resources
Images
 
 
5143J - Small Image
 
5143J - Large Image
Attachments
 
 
5143J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/16 in
Size
3/16 IN X 4 IN
Length
4
Descriptions
Product Type
Toggle Bolt
Long Description
Toggle Bolt, Steel, Mushroom Head, 4 in Length, Zinc Plated, 3/16 in Diameter, 2.13 lb
Short Description
Toggle Bolt, Steel, Zinc Plated, 4 in, 3/16 in, Mushroom Head
extra long description
PECO 5143J 3/16X4 MUSHROOM HD TOGGL
Description
3/16 X 4 MH SL/PH COMBO TOGGLE BOLT ZINC
Additional Information
Head Style
Mushroom
package quantity
50 JR
Head Type
Mushroom
Manufacturer Information
Manufacturers Part Number
5143J
Brand
Peco Fasteners, Inc.
GTIN
00705591964242
UPC
705591964242
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Toggle Bolt
Availability
minimum qty
50
Packaging
Weight
2.13 lb
Weight per each
0.0428
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,350

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat