516X4HLBZ - 5/16 X 4 Hex Lag Bolt Zinc

Peco Fasteners

  • $75.97 (Per 100)
  • $0.76 (Each)

  • $75.97 (Per 100)

  • $303.88 (Per 400)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
516X4HLBZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
516X4HLBZ
Description
5/16 X 4 Hex Lag Bolt Zinc
5/16 X 4 Hex Lag Bolt Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161608 - Lag bolts
UPC/GTIN
705591150409 / 00705591150409
Weight per unit
0.0812 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.76 (Each)
Carton
$75.97 (Per 100)
Standard Packaging
$303.88 (Per 400)
Resources
Images
 
 
516X4HLBZ - Large Image
 
516X4HLBZ - Small Image
Attachments
 
 
516X4HLBZ - Specification Sheet
Other Links
 
 
516X4HLBZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Size
5/16x4
Descriptions
Description
5/16 X 4 HEX LAG BOLT ZINC
Product Type
5/16 X 4 Hex Lagbolt ZC 15040
extra long description
PECO 516X4HLBZ 5/16 X 4 HEX LAGBOLT
Long Description
5/16 X 4 HEX LAG BOLT ZINC PLATED
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
516X4HLBZ
GTIN
00705591150409
UPC
705591150409
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
lag bolt
Availability
minimum qty
100
Packaging
Weight per each
0.0812
Carton
100
Package
400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat